Shop All Blankets
Deerlux
Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red
Mfr # QI003968.RD
Zoro # G504102818
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Material Knit
- Height 0.25
- Depth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Length | 50 |
Height | 0.25 |
Depth | 50 |
Details
Color | Red |
Material | Knit |
Weight | 1.25 |
Design | Chevron Pattern Knit |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- LOGO BRANDS Ole Miss Classic Throw (176-23C)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- PROPAC POLAR FLEECE BLANKET (L1005)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag, BLue (551852MEX)
- Deerlux Blankets