Shop All Blankets
Deerlux
Decorative Chenille Throw Blanket with Fringe, Mustard
Mfr # QI003969.MD
Zoro # G304102629
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Material chenille
- Weight 1.25
- Depth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Length | 50 |
Depth | 50 |
Height | 0.25 |
Details
Color | Mustard |
Material | chenille |
Weight | 1.25 |
Design | Chenille |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured chenille material, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- BOSS Task Chair, Fixed, Black (B670-BK)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- Deerlux Blankets