Shop All Blankets
Deerlux
Decorative Chenille Throw Blanket with Fringe, Dark Pink
Mfr # QI003969.PK.D
Zoro # G510083484
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Pink
- Width 60"
- Length 50"
- Thickness 0.25"
- Material Chenille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60" |
Length | 50" |
Details
Color | Dark Pink |
Thickness | 0.25" |
Material | Chenille |
Blanket Weight | 1 lbs |
Design | Chenille |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured chenille material, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17B)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- STALWART Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink (75-BPSH-2010)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- Deerlux Blankets