Decorative 50 in. x 60 in. Comfortable Ruched Faux Fur Cozy Throw Blanket for Sofa and Bed, White
Mfr # QI004049.WT
Zoro # G304947305
Key Features
- Width 60
- Length 50
- Material 95% Polyester, 5% Spandex
- Blanket Weight 3.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Length | 50 |
Details
Color | White |
Material | 95% Polyester, 5% Spandex |
Blanket Weight | 3.5 |
Description
Elevate the ambiance of your living space with our indulgent Faux Fur Cozy Throw Blanket. Measuring a generous 50" x 60", this blanket provides sumptuous warmth and adds a touch of sophistication to your home decor. Crafted from supremely soft faux fur, this throw blanket invites you to experience unparalleled comfort. The texture enhances its visual appeal, creating a stylish and luxurious accent for your bed or sofa. It's perfect for creating a cozy sanctuary by the fire during cold winter nights. Designed for convenience, our throw blanket is machine washable, ensuring easy care and maintenance. Simply toss it into the washing machine and hang it to dry for a quick refresh. Practicality meets luxury with this delightful addition to your home. Each blanket is carefully wrapped in a bow upon arrival, making it a thoughtfully presented gift for special occasions. From long frigid winter nights to hosting overnight guests, this throw blanket effortlessly combines functionality with style. Transform your living space into a haven of comfort and elegance with our Faux Fur Cozy Throw Blanket. Embrace the warmth, both in its luxurious feel and in the charming ambiance it brings to your home.
- •Luxurious Dimensions: Embrace luxurious dimensions with our 50" x 60" Faux Fur Cozy Throw Blanket, providing an expansive and enveloping warmth that effortlessly enhances your moments of relaxation
- •Supreme Softness: Crafted with super-soft faux fur, this throw blanket offers a warm, plush, and luxurious feel that enhances any relaxation space
- •Easy Maintenance: Machine washable design ensures hassle-free care, making it a practical and convenient choice for everyday use. Simply toss it in the washing machine for a quick refresh and hang it dry for lasting quality
- •Thoughtful Presentation: Each blanket is meticulously wrapped in a bow upon arrival, adding a touch of elegance and making it a perfect ready-to-gift item for any occasion
- •Versatile Use: Whether draped over your bed or tossed on the sofa, this ruched faux fur throw elevates your space with a chic and cozy aesthetic. Perfect for snuggling up by the fire, adding a layer of warmth during cold winter nights, or accommodating overnight guests with style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Bags, PK100 (UB100)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- THESIS Thesis Plush Textured Blanket (00103)
- Deerlux Blankets