Shop All Childrens Rugs
Deerlux
Colorful Kids Room Area Rug with Nonslip Backing, Multi Triangle Pattern, 8 x 10 Ft Large
Mfr # QI003761.L
Zoro # G904102203
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Polyester
- Length (In.) 96
- Width (In.) 120
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003761.L
- Zoro # G904102203
- UPC # 651355228719
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 96 |
Width (In.) | 120 |
Height | 0.25 |
Depth | 96 |
Details
Color | Multi-Colored |
Material | Polyester |
Weight | 16 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of fun modern style to your home décor with this beautiful Multi Triangle area rug. Featuring a multicolored triangle pattern of blue, red, orange, pink, yellow and green set against a practical black background, its colorful color scheme will fit in with any kids room decor. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- AMANA MENUMASTER Air Filter (59154429)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLAGSHIP CARPETS Flagship Carpets FE401-32A Rectangle My Favorite Color Carpet; 6 ft. x 8 ft. 4 in. (FE401-32A)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- CARPETS FOR KIDS 8 ft. 4 in. x 12 ft. Kidply Soft Solid Rectangle Rug - Red Velvet (5112.801)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- Deerlux Childrens Rugs