Shop All Decorative Rugs
Deerlux
Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small
Mfr # QI003763.XS
Zoro # G204101906
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 36
- Width (In.) 60
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003763.XS
- Zoro # G204101906
- UPC # 651355237636
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 60 |
Depth | 36 |
Height | 0.25 |
Details
Color | Blue |
Material | Polyester |
Weight | 3 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of boho style to your home décor with this beautiful Turquoise Aztec area rug. Featuring an colorful tribla pattern set against a turquoise background, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- H2H 27 x 8.25 in. Chickadee Printed Oval Stair Tread Rug (H22548574)
- Deerlux Decorative Rugs