Shop All Decorative Rugs
Deerlux
Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 2.5 x 6.5 Ft Runner
Mfr # QI003648.R
Zoro # G504102276
original price:
$35.45
28% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyester
- Length (In.) 78
- Width (In.) 30
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003648.R
- Zoro # G504102276
- UPC # 651355229877
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 78 |
Width (In.) | 30 |
Height | 0.25 |
Depth | 78 |
Details
Color | Brown |
Material | Polyester |
Weight | 3 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add some boho chic to your home décor with this Tribal Print area rug. Featuring a Bohemian pattern with a slightly distressed finish against a neutral ivory background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- Deerlux Decorative Rugs