Shop All Decorative Rugs
Deerlux
Boho Living Room Area Rug with Nonslip Backing, Black Tribal Pattern, 4 x 6 Ft Small
Mfr # QI003756.S
Zoro # G504102153
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Length (In.) 48
- Width (In.) 72
- Depth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003756.S
- Zoro # G504102153
- UPC # 651355228542
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 48 |
Width (In.) | 72 |
Depth | 48 |
Height | 0.25 |
Details
Color | Teal |
Material | Polyester |
Weight | 6 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of boho style to your home décor with this beautiful Black Boho area rug. Featuring a bohemian tribal style pattern against a black background, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- HOMELEGANCE Teague Dining Table (2544-64)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- SAFAVIEH Cambridge Accent Area Rug, Dark Grey and Ivory - 2 x 3 ft. (CAM731D-2)
- Deerlux Decorative Rugs