Shop All Cases and Totes
Deerlux
Black Leather Business Portfolio with Handles, Includes Large Notepad and Tablet Sleeve
Mfr # QI003310
Zoro # G004185557
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Length 1.5
- Width 13.5
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003310
- Zoro # G004185557
- UPC # 651355233102
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 1.5 |
Width | 13.5 |
Depth | 1.5 |
Height | 10.5 |
Details
Color | Black |
Material | Leather |
Weight | 2 |
Description
Whether you need a portfolio for job interviews, conferences, presentations, or just daily tasks, the Deerlux Black Faux Leather Portfolio has got you covered. Its sleek design and matte faux leather finish will help you create a strong first impression. Its interior is fully decked out with a lined notepad, two-ring binder, pen loop, five card slots, a zippered compartment, and four spacious pockets of varying sizes. The portfolio zippers closed to protect its contents. The two briefcase handles can be retracted into the external open pockets, so you can use it as a padfolio. An external zippered pocket provides additional storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 0-30 Number Line Floor Mat (0935)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP-924A-1000)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- ELONGATED Elite Briefcase (NU-240)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, BLACK (111072-002)
- AVERY Matte White DVD Case Inserts (8891)
- EQUINOX Equinox 146342 10in. x 21in. Bilby Stuffsack - Green (146342)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- Deerlux Cases and Totes