Shop All Childrens Rugs
Deerlux
6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL
Mfr # QI003864.XL
Zoro # G004102042
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 98
- Width (In.) 180
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003864.XL
- Zoro # G004102042
- UPC # 651355229624
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 98 |
Width (In.) | 180 |
Height | 0.25 |
Depth | 98 |
Details
Color | Blue |
Material | Polyester |
Weight | 25 |
Description
Deerlux social distancing classroom rugs help kids maintain 6 ft social distancing standards during storytime, playtime, and lessons. Designed with a starry sky pattern, the area rug features 6 designated seating spots that are the perfect size for kindergarten school kids, and are distanced 6 feet from each other. Machine tufted with durable synthetic fibers, the rug has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas and is comfortable to sit on. A slip resistant latex backing keeps the area rug safely in place. Its timeless design makes it ideal for classrooms, daycares, preschools, and children's libraries, as well as home playrooms and kids bedrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- SAFAVIEH 8 x 8 ft. Round Novelty Kids Green and Multicolor Hand Tufted Rug (SFK751A-8R)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Reading by the Book Kit Rug (CA61983)
- BACOVA GUILD Woven Rug, Spice, Large, 28x48" (18781E)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- Deerlux Childrens Rugs