Shop All Childrens Rugs
Deerlux
6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Emoji Mask Design, 8 x 8 ft Large
Mfr # QI003863.L
Zoro # G604102138
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Polyester
- Length (In.) 98
- Width (In.) 98
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003863.L
- Zoro # G604102138
- UPC # 651355238633
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 98 |
Width (In.) | 98 |
Depth | 98 |
Height | 0.25 |
Details
Color | Multi-Colored |
Material | Polyester |
Weight | 13 |
Description
Deerlux social distancing classroom rugs help kids maintain 6 ft social distancing standards during storytime, playtime, and lessons. Designed with a colorful masked emoji pattern, the area rug features 4 designated seating spots that are the perfect size for kindergarten school kids, and are distanced 6 feet from each other. Machine tufted with durable synthetic fibers, the rug has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas and is comfortable to sit on. A slip resistant latex backing keeps the area rug safely in place. Its timeless design makes it ideal for classrooms, daycares, preschools, and children's libraries, as well as home playrooms and kids bedrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- Deerlux Childrens Rugs