Shop All Childrens Rugs
Deerlux
6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, ABC Animal Design, 8 x 8 ft Large
Mfr # QI003862.L
Zoro # G104102072
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Polyester
- Length (In.) 98
- Width (In.) 98
- Depth 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI003862.L
- Zoro # G104102072
- UPC # 651355238626
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 98 |
Width (In.) | 98 |
Depth | 98 |
Height | 0.25 |
Details
Color | Multi-Colored |
Material | Polyester |
Weight | 13 |
Description
Deerlux social distancing classroom rugs help kids maintain 6 ft social distancing standards during storytime, playtime, and lessons. Designed with a colorful ABC pattern, the area rug features 4 designated seating spots that are the perfect size for kindergarten school kids, and are distanced 6 feet from each other. Alphabets and cute animal designs are scattered around the floor surface, to help kids learn about ABCs at a young age. Machine tufted with durable synthetic fibers, the rug has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas and is comfortable to sit on. A slip resistant latex backing keeps the area rug safely in place. Its timeless design makes it ideal for classrooms, daycares, preschools, and children's libraries, as well as home playrooms and kids bedrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J561)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- FLAGSHIP CARPETS Flagship Carpets PE422-26 Round Cushy Colors Carpet; 6 ft. (PE422-26)
- FLAGSHIP CARPETS Flagship Carpets FE415-44A Rectangle Circles Carpet; Grey & White - 7 ft. 6 in. x 12 ft. (FE415-44A)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- Deerlux Childrens Rugs