Shop All Sheets and Pillow Cases
Deerlux
16" Throw Pillow Cover with White on Black Tribal Pattern and Corner Tassels, Black & White
Mfr # QI004304.K
Zoro # G104947444
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 16
- Length 16
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI004304.K
- Zoro # G104947444
- UPC # 651355038912
- Country of Origin India
- Category Sheets and Pillow Cases
Dimensions
Width | 16 |
Length | 16 |
Details
Material | Cotton |
Color | Black |
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features a Tribal pattern and corner tassels, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Drawstring, Natural (QI004309.DS)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Rust (QI004316.RT)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top, Green (QI004313.GN)
- HD BT65.9000 Blum Tandem Accessory Kit (BT65.9000)
- Deerlux Sheets and Pillow Cases