Shop All Sheets and Pillow Cases
Deerlux
16" Handwoven Cotton Throw Pillow Cover with Two Center Black Stripes with Filler, Natural
Mfr # QI004309.BK.K
Zoro # G804947331
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 16
- Length 16
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI004309.BK.K
- Zoro # G804947331
- UPC # 651355039070
- Country of Origin India
- Category Sheets and Pillow Cases
Dimensions
Width | 16 |
Length | 16 |
Details
Material | Cotton |
Color | Beige |
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features two center black stripes, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel (BP64217100155)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Drawstring, Natural (QI004309.DS)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Rust (QI004316.RT)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top, Green (QI004313.GN)
- DEERLUX 16" Cotton Throw Pillow Cover with White Tufted Stem Pattern and Black Tassel Corners with Filler (QI004307.ST.K)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- Deerlux Sheets and Pillow Cases