Shop All Sheets and Pillow Cases
Deerlux
16" Handwoven Cotton Throw Pillow Cover with Embossed and Fringed Crossed line, Navy
Mfr # QI004300.NV
Zoro # G504947426
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 16
- Length 16
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI004300.NV
- Zoro # G504947426
- UPC # 651355035355
- Country of Origin India
- Category Sheets and Pillow Cases
Dimensions
Width | 16 |
Length | 16 |
Details
Material | Cotton |
Color | Navy |
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features Embossed and Fringed Crossed lines, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Rust (QI004316.RT)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- DEERLUX 16" Cotton Throw Pillow Cover with White Tufted Stem Pattern and Black Tassel Corners with Filler (QI004307.ST.K)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Drawstring, Natural (QI004309.DS)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- Deerlux Sheets and Pillow Cases