Shop All Sheets and Pillow Cases
Deerlux
16" Cotton Throw Pillow Cover with White Dot Pattern and Natural Tassel Fringe Lines with Filler
Mfr # QI004303.K
Zoro # G404947403
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 16
- Length 16
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI004303.K
- Zoro # G404947403
- UPC # 651355038905
- Country of Origin India
- Category Sheets and Pillow Cases
Dimensions
Width | 16 |
Length | 16 |
Details
Material | Cotton |
Color | Beige |
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features a dot pattern and natural tassel fringe lines, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- DEERLUX 16" Cotton Throw Pillow Cover with White Tufted Stem Pattern and Black Tassel Corners with Filler (QI004307.ST.K)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top, Green (QI004313.GN)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Drawstring, Natural (QI004309.DS)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Rust (QI004316.RT)
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- Deerlux Sheets and Pillow Cases