Shop All Pillows
Deerlux
16 Boho Tufted Dots Cotton Throw Pillow, Pink
Mfr # QI003923.PK.K
Zoro # G904177218
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Color Pink
- Material Cotton
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Length | 16 |
Depth | 16 |
Height | 1.5 |
Details
Color | Pink |
Material | Cotton |
Weight | 1 |
Description
Embrace boho home decor style with the Deerlux Tufted Cotton Boho Pillow Cover. Handmade by skilled artisans in India, its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Cozy dotted tufts of soft cotton create a striking contrast against the solid background. Dotted design adds a playful element to the throw pillow, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- PALACEDESIGNS Glamorous Handcrafted Charcoal Accent Throw Pillow (PA3661956)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- Deerlux Pillows