Shop All Pillows
Deerlux
16 Boho Handwoven Cotton Throw Pillow with Tassels, Blue
Mfr # QI003922.K
Zoro # G304106078
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Material Cotton
- Color Blue
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Length | 16 |
Depth | 16 |
Height | 1.5 |
Details
Material | Cotton |
Color | Blue |
Weight | 1 |
Description
Embrace boho home decor style with the Deerlux Handwoven Cotton Boho Pillow Cover. Handwoven by skilled artisans in India, its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Fluffy white tufts of soft cotton create a striking contrast against the blue, beige, and orange stripes in the background. Tousled fringes and tassels add a playful element to the throw pillow, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- PALACEDESIGNS Microsuede Deco Pillow -Red 18x18 Feather and Down Filled Pillows (PA123204)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- Deerlux Pillows