Shop All Tablecloths & Runners
Deerlux
100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural
Mfr # QI003988.7070.NC
Zoro # G004102738
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Length 70
- Width 70
- Height 0.01
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI003988.7070.NC
- Zoro # G004102738
- UPC # 651355230675
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Length | 70 |
Width | 70 |
Height | 0.01 |
Depth | 70 |
Details
Weight | 2 |
Color | Natural |
Material | Linen |
Description
Dress up your tables with modern vintage flair with the Deerlux Ruffled Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SEAL CYLINDER-REAR T45 (70013703)
- WARING Heating Element /Wct800R, Wct8 (027901)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- ATOSA Drawer Old Roller (W0604010)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- CREATIVE CONVERTING 010016 14' x 29in Classic Pink Plastic Table Skirt (500TS1429PP)
- Deerlux Tablecloths & Runners