Shop All Tablecloths & Runners
Deerlux
100% Pure Linen Washable Tablecloth with Ruffle Trim, 52 x 70 Rectangle White
Mfr # QI003988.5270.WT
Zoro # G304102803
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 52
- Depth 52
- Color White
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI003988.5270.WT
- Zoro # G304102803
- UPC # 651355230644
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Length | 52 |
Depth | 52 |
Height | 0.01 |
Width | 70 |
Details
Weight | 1 |
Color | White |
Material | Linen |
Description
Dress up your tables with modern vintage flair with the Deerlux Ruffled Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cup, Cold, Paper, Jazz, 4 oz., PK2000 (4BR2050PK)
- UNCOMMON THREADS Classic Utility Shirt Navy 3XL (0920-1607)
- GE Water Filter (MWFP)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- Deerlux Tablecloths & Runners