Shop All Tablecloths & Runners
Deerlux
100% Pure Linen Washable Tablecloth with Ruffle Trim, 52 x 70 Rectangle Natural
Mfr # QI003988.5270.NC
Zoro # G204102767
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linen
- Color Natural
- Length 52
- Weight 1
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003988.5270.NC
- Zoro # G204102767
- UPC # 651355230682
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Length | 52 |
Height | 0.01 |
Width | 70 |
Depth | 52 |
Details
Material | Linen |
Color | Natural |
Weight | 1 |
Description
Dress up your tables with modern vintage flair with the Deerlux Ruffled Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- RED BULL The Yellow Edition Tropical Energy Drink 12 oz (611269113570)
- HATCO Press/Temp Gauge 3, 50-290 F, 0-200 Psi (03-01-003)
- ALLPOINTS Mesh Filter (261751)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- FASTFOOD 10 in. Begium Doily Dhalia, Navy Blue (FA2570162)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- Deerlux Tablecloths & Runners