Shop All Tablecloths & Runners
Deerlux
100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Gray
Mfr # QI003989.5270.GY
Zoro # G104102683
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linen
- Weight 1
- Width 70
- Color Gray
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003989.5270.GY
- Zoro # G104102683
- UPC # 651355230835
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 70 |
Height | 0.01 |
Length | 52 |
Depth | 52 |
Details
Material | Linen |
Weight | 1 |
Color | Gray |
Description
Dress up your tables with modern vintage flair with the Deerlux Solid Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Deflector (875355)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- WINCO 4 oz Green Solid Portion Spoon (FPS-4)
- DANCO Strainer Washer Assortment, FiberRubber, Black, For Universal Kitchen Sink (88438)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- TAPESTRY TRADING Tapestry Trading LY0046-16-2PK 16 in. Embroidered Tulips Cutwork Doilies; Ivory (LY0046/16/2PK)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- Deerlux Tablecloths & Runners