Shop All Tablecloths & Runners
Deerlux
100% Pure Linen Washable Tablecloth Solid Color, 52 x 52 Square Gray
Mfr # QI003989.5252.GY
Zoro # G604102626
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52
- Height 0.01
- Material Linen
- Width 52
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003989.5252.GY
- Zoro # G604102626
- UPC # 651355230828
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Length | 52 |
Height | 0.01 |
Width | 52 |
Depth | 52 |
Details
Material | Linen |
Weight | 0.75 |
Color | Gray |
Description
Dress up your tables with modern vintage flair with the Deerlux Solid Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTY FACTORY Faucet Assembly (C6513)
- KIKKOMAN Kikkoman Less Sodium Preservative Free Soy Packets 6mL, PK200 (00120)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- ALLPOINTS Spade Terminal 14/16 High Temp (2531493)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- Deerlux Tablecloths & Runners