Shop All Bath Towels
Deerlux
100% Cotton Turkish Hand Towels, 18 x 40 Diamond Peshtemal Kitchen and Bath Towels, Navy, PK 4
Mfr # QI004005.NV.4
Zoro # G204102828
product price: $23.65
/pk 4, $5.91/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Width 18
- Length 40
- Color Navy
- Weight 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI004005.NV.4
- Zoro # G204102828
- UPC # 651355037816
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 18 |
Length | 40 |
Depth | 40 |
Height | 0.15 |
Details
Material | Cotton |
Color | Navy |
Weight | 0.56 |
Description
Turkish peshtemal towels are a welcome change of the ultra plush, slow-drying, shedding terry towels you're used to. Woven from 100% cotton in traditional Turkish technique, the peshtemal, or pestemal, features an ultra thin and lightweight feel. You'll be surprised at how soft and absorbent these towels are at first, and yet they get better with each wash. It also dries super fast, making it a popular choice for travelling and vacation. More than just a bath towel, the Deerlux Turkish Peshtemal Hand Towels are highly versatile. Its light and thin sizing makes it the perfect space saving choice for travel, and it can be used as a hand towel in vanity or bathroom, kitchen, spa, as a face towel, dish towel, and more. Its stylish and trendy nature and the Deerlux decorative packaging makes it a perfect gift for wedding, new homeowner, or anyone who appreciates a luxury find.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Gray, PK 2 (QI004004.GY.2)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Black, PK 2 (QI004004.BK.2)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Solid Coral (6PCTOWSOLCOR)
- R & R TEXTILE Bath Towel, 27x50 In, Beige, PK12 (X01170)
- MOEN Hilliard Towel Ring Bnkl (MY2786BN)
- Deerlux Bath Towels