Shop All Bath Towels
Deerlux
100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Blue
Mfr # QI004004.BL
Zoro # G604102817
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 40
- Length 70
- Color Blue
- Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI004004.BL
- Zoro # G604102817
- UPC # 651355231306
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 40 |
Length | 70 |
Depth | 70 |
Height | 0.15 |
Details
Material | Cotton |
Color | Blue |
Weight | 0.98 |
Description
Turkish peshtemal towels are a welcome change of the ultra plush, slow-drying, shedding terry towels you're used to. Woven from 100% cotton in traditional Turkish technique, the peshtemal, or pestemal, features an ultra thin and lightweight feel. You'll be surprised at how soft and absorbent these towels are at first, and yet they get better with each wash. It also dries super fast, making it a popular choice for travelling and vacation. More than just a bath towel, the Deerlux Turkish Peshtemal Towels are highly versatile. You can use it as an easy to bring along sand repelling beach towel, a trendy throw blanket, wrap around sarong or fouta style, picnic blanket, shawl, and many other uses. Its stylish and trendy nature and the Deerlux decorative packaging makes it a perfect gift for wedding, new homeowner, or anyone who appreciates a luxury find.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Gray, PK 2 (QI004004.GY.2)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Navy, PK 2 (QI004004.NV.2)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Black, PK 2 (QI004004.BK.2)
- ELITE PEARL 16 x27 Hand Towels , 12PK (INST-1627-3)
- INFINITI Deluxe Prem WshCloth, 12x12 1Lb Wht, 12PK (1005320)
- SUPERIOR Superior Egyptian Cotton 2-Piece Bath Sheet Set White (NS BSHEET WH)
- Deerlux Bath Towels