Shop All Bath Towels
Deerlux
100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Black, PK 2
Mfr # QI004004.BK.2
Zoro # G804102808
product price: $25.39
/pk 2, $12.70/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Width 40
- Length 70
- Color Black
- Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI004004.BK.2
- Zoro # G804102808
- UPC # 651355037793
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 40 |
Length | 70 |
Height | 0.15 |
Depth | 70 |
Details
Material | Cotton |
Color | Black |
Weight | 0.98 |
Description
Turkish peshtemal towels are a welcome change of the ultra plush, slow-drying, shedding terry towels you're used to. Woven from 100% cotton in traditional Turkish technique, the peshtemal, or pestemal, features an ultra thin and lightweight feel. You'll be surprised at how soft and absorbent these towels are at first, and yet they get better with each wash. It also dries super fast, making it a popular choice for travelling and vacation. More than just a bath towel, the Deerlux Turkish Peshtemal Towels are highly versatile. You can use it as an easy to bring along sand repelling beach towel, a trendy throw blanket, wrap around sarong or fouta style, picnic blanket, shawl, and many other uses. Its stylish and trendy nature and the Deerlux decorative packaging makes it a perfect gift for wedding, new homeowner, or anyone who appreciates a luxury find.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Gray, PK 2 (QI004004.GY.2)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- CALI CABANA Towels - Pink , 4PK (CALICABANA-PNK)
- S.M. ARNOLD TERRY TOWELS-DETAIL (12pk) (AR85-736)
- ROYAL TRADING Economy Wash Cloth, 8614 Bl 12x12x 1, 12PK (1021100-WT)
- SUPERIOR Superior ZT BTOWEL JD Zero Twist Cotton Bath Towel Set - Jade; 2 Pieces (ZT BTOWEL JD)
- Deerlux Bath Towels