Shop All Mobile Computers & Accessories
Deepcool
Deepcool MATREXX 40 Micro-ATX Computer Case - Black
Mfr # MATREXX 40
Zoro # G804030422
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deepcool
- MFR # MATREXX 40
- Zoro # G804030422
- UPC # 6933412714569
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Optimized Micro-ATX design
- Tempered glass side panel
- Mesh top and front panel
- Support up to six 120mm or four 140mm cooling fans
- Support for radiators up to 280mm on top and in front
- Removable drive cage
- Color: Black
- Material: ABS+SPCC+Tempered Glass
- M/B Type: Micro ATX/ Mini-ITX
- External Bay: 0 x 3.25"
- Internal Bay: 2x 3.5", 2x 2.5"
- Expansion Slots: 4
- Front I/O Panel: 1x USB3.0 Port, 1x USB2.0 Port, 1x HD Audio
- CPU Cooler Height Limit: 165mm
- VGA Length Limit: 320mm
- Cable Management: 20mm clearance
- Power Supply: ATX PS2 (Length less than 160mm)
- Dimension: 431 mm H x 215 mm W x 400 mm L
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- INTEL Core i9 12900K Processor (BX8071512900K)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- NITECORE D2 Digital 2-Slot Universal Battery Charger (D2)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- APC American Power Conversion-APC SC450RM1U Smart-UPS SC 450VA 120V 1U (SC450RM1U)
- Deepcool Mobile Computers & Accessories