Shop All Mobile Computers & Accessories
Deepcool
Deepcool MACUBE 110 Micro ATX Case with Full-Size Magnetic Tempered Glass Removable HDD Cage & Built-in Graphics Card Holder - Black
Mfr # MACUBE 110
Zoro # G204030336
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deepcool
- MFR # MACUBE 110
- Zoro # G204030336
- UPC # 6933412714620
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Refined minimalism design
- Magnetic tempered glass side panel
- Mesh top panel
- Support up to six 120mm or four 140mm cooling fans
- Support radiators up to 280mm on top and in front
- Removable drive cage
- Adjustable GPU holder included
- Color: Black
- Case Type: Mini-ITX / Micro-ATX
- Material: ABS+SPCC+Tempered Glass
- Drive Internal Bay: 2x 3.5", 2x 2.5"
- Expansion Slots: 4
- Cooling Fans System Rear: 1-120mm DC Fan
- Cooling Fans System Top: 120mm-2/140mm-2
- Front I/O Panel: USB3.0x2 Audiox1
- VGA Card Length: 320mm
- CPU Cooler Height: 165mm
- Power Supply: ATX PS2 (Length less than 160mm)
- Dimension: 431 mm H x 225 mm W x 400 mm L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- AVERMEDIA TECHNOLOGIES Avermedia GC570 Media Live Gamer HD 2 PCI Express X1 Generation 2 (GC570)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- Deepcool Mobile Computers & Accessories