Deejay Led

DEEJAY LED XRAY120 40mV Micro Laser System - Red - Green


product price: $97.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Power Consumption: 5 Watts Max.
  • Green Laser: 40mV (532nm).
  • Red Laser: 100mV (650nm).
  • Power Supply: AC100-240V, 50/60Hz.
  • Dimension: 2.09" x 4.13" x 5.04".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.