Deejay Led

Deejay LED TBH40D5 Superior Choice 1.5 Mil 5 Percent 40 in. x 100 ft. Professional Window Tint Flim - Black


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • There is a PS adhesive on the film which is exposed once you remove the clear liner
  • Once removed you can feel the adhesive (it will be sticky) and you use a baby shampoo and water mixture to apply the film
  • Do not use any dish soaps as they have a negative effect on the adhesive
Specifications
  • Roll Width: 40 W in. x 100 ft. Length Professional Window Tint Film
  • Film Name: Car or Truck Superior-Choice Black 15 Mil 05%
  • Total Solar Transmittance: 44
  • Total Solar Reflectance: 7
  • Total Solar Absorptance: 49
  • Visible Light Transmission: 0.05
  • Visible Light Reflectance(INt): 5
  • Visible Light Reflectance(Ext): 5
  • Winter Median U Value: 112
  • Shading Coefficient: 66
  • UV Rejected: Greater than 99%
  • Emissivity: 89
  • Solar Heat Gain Coefficient: 56
  • Total Solar Energy Rejected: 44
  • Luminous Efficiency: 8
  • Glare Reduction: 0.95
  • Application Type: Vehicular
  • Adhesive: Pressure-sensitive
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.