Shop All Label Maker & Printer Accessories
Deejay Led
Deejay Led TBH1DIN5EQ 1 Din Space Plus 5 EQ Stylish Wooden Controller Case for Mobile Competitions
Mfr # TBH1DIN5EQ
Zoro # G804044290
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deejay Led
- MFR # TBH1DIN5EQ
- Zoro # G804044290
- UPC # 816794025286
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- MDF Construction
- Integrated cup holder 2.5-in diameter
- Stenciled machined DEEJAY LED logo
- Total Exterior Depth: 11.54-in.
- Total Exterior Width: 9-7/16-in.
- Opening Width: 7.13-in.
- Opening Depth: 9-in.
- Opening Height: 7.13-in.
- Total Height: 10-in.
- Weight: 6.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- MILTEX INTEGRA Vantage Operating Scissors, 5.5in, Straight with Sharp/Blunt Tip (V95-16)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- CIG NuPost Non-OEM New Postage Meter Tapes for Neopost/Hasler 7465233-01, 300PK (NPTIJ300T)
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZeS141)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- ZEBRA PEN Printhead (38000-2)
- DYMO Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/White (45803)
- Deejay Led Label Maker & Printer Accessories