Shop All Label Maker & Printer Accessories
Deejay Led
Deejay Led TBH1DIN2EQ 1 Din Space Plus 2 EQ Stylish Wooden Controller Case for Mobile Competitions
Mfr # TBH1DIN2EQ
Zoro # G904044268
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deejay Led
- MFR # TBH1DIN2EQ
- Zoro # G904044268
- UPC # 816794025255
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- MDF Construction
- Integrated cup holder 2.5-in diameter
- Stenciled machined DEEJAY LED logo
- Total Exterior Depth: 11.54-in.
- Total Exterior Width: 9-7/16-in.
- Opening Width: 7.13-in.
- Opening Depth: 9-in.
- Opening Height: 4.25-in.
- Total Height: 7.08-in.
- Weight: 5.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Fine Point Permanent Marker, Black, Canister (35010)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Yellow, 750/Pack (5972)
- VICTOR TECHNOLOGY Ink Roller, PK3 (IR40T)
- DEEJAY LED Deejay Led TBH1DIN5EQ 1 Din Space Plus 5 EQ Stylish Wooden Controller Case for Mobile Competitions (TBH1DIN5EQ)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/White (HGeS2315PK)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- Deejay Led Labels & Label Makers