Dee Zee DZ87020 Heavyweight Bed Mat
Mfr # D37-DZ87020
Zoro # G503891041
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dee Zee
- MFR # D37-DZ87020
- Zoro # G503891041
- UPC # 19023979828
- Country of Origin United States
- Category Entrance Mats
Description
If you’ve ever scratched your truck bed then you know the feeling that follows when you hear the sound of your investment losing value. You toss a lot of things in the bed of your truck, why not let one of them be a little protection. Dee Zee Bed Mats are a cost-effective solution for keeping your truck bed surface free from scratches, dings, and dents caused by loading and unloading, or cargo shifting around during transport. Dee Zee Bed Mats custom fit your truck’s contours for ultimate coverage. Concerns about trapped water and rust are non-existent since our truck mats use rubber cleats on the under side to facilitate drainage and keep the Bed Mat securely in place. The tightly compressed Rubber fibers can handle common gas or oil spills, making them perfect for transporting motorized work equipment or all terrain vehicles. Your custom fit Bed Mat deflects harmful UV rays and will not crack, rust or break- even in the most extreme temperatures.
Features- Helps Prevent Cargo From Shifting And Damaging Your Truck Bed
- Extra Thick 0.375 Inch (9.52 Millimeter) Nyracord Rubber Compound Construction
- Rubber Cleats Help Keep Mat In Place And Allow Water To Drain
- Highly Compressed Rubber Resists Abrasions And Tears
- Will Not Rust, Crack, Or Break - Even In Extreme Temperatures
- Resists Common Fuel And Oil Spills
- Rubber Material Deflects UV Rays To Reduce Fading
- Custom Fit Applications Contour Around Wheel Wells For A Perfect Fit
- 2020-2020 Chevrolet Silverado 1500
- 2019-2019 Chevrolet Silverado 1500- New Model
- 2020-2020 GMC Sierra 1500
- 2019-2019 GMC Sierra 1500- New Model
- Color: Black
- Material: Rubber
- Installation Type: Direct-Fit
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- SAFETYPOSTER.COM Safety Poster, Heat Stress, ENG (P4433)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Blue, One Size (WHE00036-207)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5310)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- CALLOWAY MILLS Multi, 17 W x 29 L (120441729)
- AME Dozer Maintenance Mat, 28.4" W x 78.8" L (15347)
- RUBBER-CAL "Deciduous Tree" Modern Door Mat, 24 x 57-Inch (10-102-DECIDUOUS)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- FAULKNER Faulkner FLK-68902 9 x 12 ft. Reversible RV Outdoor Mat; Turquoise & White (FLK-68902)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- Dee Zee Floor Mats