Shop All Vehicle Floor Mats & Liners
Dee Zee
Dee Zee D37-87006 6.5 ft. Ford F150 Custom Fit Bed Mat 2015
Mfr # D37-87006
Zoro # G804018970
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dee Zee
- MFR # D37-87006
- Zoro # G804018970
- UPC # 97112006020
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Features
- Helps prevent cargo from shifting & damaging your truck bed
- Extra thick .375" (9.52mm) rubber compound construction
- Rubber cleats help keep mat in place & allow water to drain
- Highly compressed rubber resists abrasions & tears
- Will not rust, crack, or break - even in extreme temperatures
- Resists common fuel & oil spills
- Rubber material deflects uv rays to reduce fading
- Custom fit applications contour around wheel wells for a perfect fit
- Trimming may be required for short bed applications
- Color: Black
- Material: Rubber
- Size: 6.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MITSUBISHI M2T42381 STARTER (M2T42381 STARTER)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- 3M Sand Rigid Parts Repair (08275)
- SWOBBIT PRODUCTS Soft Washing Tool Uni-Snap (SW19140)
- DEE ZEE DEE ZEE 86700 Tailgate Mats (D37-86700)
- DEE ZEE FRONT MAT ALL SEASON II (DZ90710)
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51051)
- WEATHERTECH Rear FloorLiner HP (445732IM)
- WEATHERTECH CargoLiners, 401226 (401226)
- WEATHERTECH Rear FloorLiners, Black, Model 440023 (440023)
- WEATHERTECH CargoLiners/Black, 40391 (40391)
- Dee Zee Vehicle Floor Mats & Liners