DEE ZEE 86917 Heavyweight Bed Mats 75 X 63 In.
Mfr # D37-86917
Zoro # G503891140
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dee Zee
- MFR # D37-86917
- Zoro # G503891140
- Country of Origin China
- Category Entrance Mats
Description
Dee Zee Bed Mats are a cost-effective solution to protect your truck bed surface free from scratches, dings and dents. Shifting cargo is also a detriment to your truck's appearance. Bed Mats help prevent shifting cargo from damaging your truck and eliminate chasing down loose items strewn about the truck bed.
Dee Zee Bed Mats are custom fitting to your truck by contouring around wheel wells for ultimate coverage. Rubber cleats on the reverse side facilitate water drainage and keep the Bed Mat securely in place. you can trust heavy-duty Dee Zee Bed Mats to last the life of your truck.
Each heavy-duty Dee Zee Bed Mat is constructed from 0.375 in. (9.52mm) high-density Rubber compound that is resistant to gas or oil spills. The tightly compressed Rubber fibers are abrasion and tear resistant from your cargo. Your custom fit Bed Mat will not crack, rust or break in extreme temperatures. Resilient Rubber compound material deflects harmful UV rays to decrease fading.
- Dee Zee Heavyweight Bed Mat
- Helps Prevent Cargo From Shifting & Damaging Your Truck Bed
- Extra Thick 0.375 in. (9.52mm) Rubber Compound Construction
- Rubber Cleats Help Keep Mat In Place & Allow Water to Drain
- Highly Compressed Rubber Resists Abrasions & Tears
- Will Not Rust, Crack, Or Break - Even In Extreme Temperatures
- Resists Common Fuel & Oil Spills
- Rubber Material Deflects UV Rays To Reduce Fading
- Custom Fit Applications Contour Around Wheel Wells For A Perfect Fit
- Trimming May Be Required For Short Bed Applications
- Color - Black
- Dimension - 75 L x 63 W in.
- Make - Dodge
- Model - Ram
- Year - 2002-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 36in to 38in, Khaki (F56037525036-38)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (613S34CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- CALLOWAY MILLS Black, 24 W x 36 L (151892436)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x (6PXC4)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- PURE GARDEN Pure Garden 50-LG1190 Patio & Deck Tiles-Interlocking Criss-Cross Pattern Outdoor Flooring - Terra Cotta Color - 6 Piece (50-LG1190)
- Dee Zee Floor Mats