DEE ZEE 86882 Heavyweight Bed Mats 81.5 X 65 In.
Mfr # D37-86882
Zoro # G603891132
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dee Zee
- MFR # D37-86882
- Zoro # G603891132
- UPC # 19023868825
- Country of Origin China
- Category Entrance Mats
Description
Dee Zee Bed Mats are a cost-effective solution to protect your truck bed surface free from scratches, dings and dents. Shifting cargo is also a detriment to your truck's appearance. Bed Mats help prevent shifting cargo from damaging your truck and eliminate chasing down loose items strewn about the truck bed.
Dee Zee Bed Mats are custom fitting to your truck by contouring around wheel wells for ultimate coverage. Rubber cleats on the reverse side facilitate water drainage and keep the Bed Mat securely in place. you can trust heavy-duty Dee Zee Bed Mats to last the life of your truck.
Each heavy-duty Dee Zee Bed Mat is constructed from 0.375 in. (9.52mm) high-density Rubber compound that is resistant to gas or oil spills. The tightly compressed Rubber fibers are abrasion and tear resistant from your cargo. Your custom fit Bed Mat will not crack, rust or break in extreme temperatures. Resilient Rubber compound material deflects harmful UV rays to decrease fading.
- Dee Zee Heavyweight Bed Mat
- Helps Prevent Cargo From Shifting & Damaging Your Truck Bed
- Extra Thick 0.375 in. (9.52mm) Rubber Compound Construction
- Rubber Cleats Help Keep Mat In Place & Allow Water to Drain
- Highly Compressed Rubber Resists Abrasions & Tears
- Will Not Rust, Crack, Or Break - Even In Extreme Temperatures
- Resists Common Fuel & Oil Spills
- Rubber Material Deflects UV Rays To Reduce Fading
- Custom Fit Applications Contour Around Wheel Wells For A Perfect Fit
- Trimming May Be Required For Short Bed Applications
- Color - Black
- Dimension - 81.5 L x 65 W in.
- Make - Ford
- Year - 2001-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" (A-B1SC6)
- PUREFLO Filter He Hf Hc Filter (PR02026SP)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- CAROLINES TREASURES 24 x 36 in. Munchkin Cat Love Indoor or Outdoor Mat (CK5650JMAT)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (106581830)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- CALLOWAY MILLS Sand, 60 W x 72 L (14SND0506)
- JOBSITE BOOT TRAY 15 X 28 IN (54041)
- Dee Zee Entrance Mats