Shop All Bookcases & Bookshelves
Decorotika
Decorotika TXS71BCB05 70 in. Texas Cubic Bookcase - White & Blue
Mfr # TXS71BCB05
Zoro # G603689272
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # TXS71BCB05
- Zoro # G603689272
- UPC # 8681529323355
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Sturdy and elegant. The amazing bookcase will add style to your living room or any room that you want to place it. The metal frame makes it little industrial will give you a chance to show your character. 5 shelves will enable you to place your displays just like you want. Thanks to its special design, you may place it to any corner and decide its positions.
Specifications- Color: White & Blue
- Collection: Texas
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 70"
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36" H, Unfinished (SH-18236A)
- CONCEPTS IN WOOD Concepts In Wood MI4836-D Double Wide Bookcase; Dry Oak Finish 6 Shelves (MI4836-D)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- LUXOR Modular Classroom Bookshelf - Narrow Module with Casters and Tabletop (MBSCB01)
- Decorotika Bookcases & Bookshelves