Shop All Bookcases & Bookshelves
Decorotika
Decorotika TMR52BC10 52.7 x 8.6 x 52.7 in. Tamara Geometric Bookcase - Full Black
Mfr # TMR52BC10
Zoro # G603689364
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # TMR52BC10
- Zoro # G603689364
- UPC # 8681529324673
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Show off framed photos, potted plants, and artful accents in statement-making style with this bookcase. Showcasing a striking silhouette, this modern design has eight tiers of different heights and width that provide a place for prized possessions of all sizes. Plus, theres room up top for even more decor.
Specifications- Color: Full Black
- Collection: Tamara
- Dimension: 52.7 x 8.6 x 52.7 in.
- Weight: 69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALERA Valencia Bookcase, 3 Shelf, Cherry (ALEVA634432MC)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3612)
- Decorotika Bookcases & Bookshelves