Shop All Coffee Tables
Decorotika
Decorotika MN35CT03 35 in. Manhattan Coffee Table - White & Walnut
Mfr # MN35CT03
Zoro # G703689547
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decorotika
- MFR # MN35CT03
- Zoro # G703689547
- UPC # 8681529324833
- Country of Origin China
- Category Coffee Tables
Description
Act of simplicity. Pure modern and aesthetic design to ensure your artistic style in your living room. Easy installation. Class human health-friendly manufactured wood.
Features- Manhattan Coffee Table
- Highly Sturdy and durable
- Color: White & Walnut
- Collection: Manhattan
- Size: 35"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- Decorotika Coffee Tables