Shop All Bookcases & Bookshelves
Decorotika
Decorotika MAL71BCB05 71 in. Alice Industrial Corner Unit Bookcase - Yellow & White
Mfr # MAL71BCB05
Zoro # G903689286
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # MAL71BCB05
- Zoro # G903689286
- UPC # 8681529323423
- Country of Origin China
- Category Bookcases & Bookshelves
Description
An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18 mm manufactured wood planks, this bookcase strikes a tall, open silhouette. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.
Specifications- Color: Yellow & White
- Collection: Alice
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 71"
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- SAUDER Walter Heights Bookcase Bwg (433375)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Espresso (SH581-3226A)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155MH)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- Decorotika Bookcases & Bookshelves