Shop All Bookcases & Bookshelves
Decorotika
Decorotika MAL71BCB03 71 in. Alice Industrial Corner Unit Bookcase - Gold & White
Mfr # MAL71BCB03
Zoro # G703689264
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # MAL71BCB03
- Zoro # G703689264
- UPC # 8681529323416
- Country of Origin China
- Category Bookcases & Bookshelves
Description
An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18 mm manufactured wood planks, this bookcase strikes a tall, open silhouette. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.
Specifications- Color: Gold & White
- Collection: Alice
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 71"
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- ADAMS MFG TEAL FLD Side Table (8510-94-3937)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Black 7 Openings (277442BK)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- Decorotika Bookcases & Bookshelves