Shop All Bookcases & Bookshelves
Decorotika
Decorotika MAL71BCB01 71 in. Alice Industrial Corner Unit Bookcase - Oak & White
Mfr # MAL71BCB01
Zoro # G503689402
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # MAL71BCB01
- Zoro # G503689402
- UPC # 8681529323430
- Country of Origin China
- Category Bookcases & Bookshelves
Description
An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18 mm manufactured wood planks, this bookcase strikes a tall, open silhouette. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.
Specifications- Color: Oak & White
- Collection: Alice
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 71"
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3617)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156WH)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (K09-SH-3227A-SH-322D)
- Decorotika Bookcases & Bookshelves