Shop All Bookcases & Bookshelves
Decorotika
Decorotika EC47BCM01 47 in. Echo Accent Ladder Bookcase Bookshelf Shelving Unit
Mfr # EC47BCM01
Zoro # G503689327
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # EC47BCM01
- Zoro # G503689327
- UPC # 8681529322969
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Showcasing ladder design with 5 open tiers, this Ziolkowski Ladder Bookcase brings stylish sophistication to any space. Simple yet enticing, this bookcase is an ideal option to place in your living room, study room, home library or office. It is also a good option to use it for corners. Apart from using it to organize your books and magazines, this bookshelf can also be utilized to display decorative pieces, vases, picture frames and chunky candles.
Features- Echo Accent Ladder Bookcase Bookshelf Shelving Unit
- 18 mm Manufactured wood
- Collection: Echo
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 47 in.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- ORIGAMI RACK Origami RB-OTM-BLACK 6 tier Bookshelf 24"L x 10-3/5"W x 65"H Black (RB-OTM-BLACK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- LUXOR Modular Classroom Bookshelf - Narrow Module with Casters and Tabletop (MBSCB01)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- Decorotika Bookcases & Bookshelves