Shop All Bookcases & Bookshelves
Decorotika
Decorotika BA50BCM01 50 in. Beach Accent Cubic Bookcase
Mfr # BA50BCM01
Zoro # G403689571
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # BA50BCM01
- Zoro # G403689571
- UPC # 8681529321375
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Make the most of your space with this sophisticated and imposing bookcase, perfect as a room divider. Featuring a crosswise, square shelves reminiscent of brick patterns, this beautiful bookcase turns your book collection into a visual art piece. Sleek white wood shelving juxtaposes with the wooden base to heighten the refined aesthetic.
Features- Modern and asymmetrical design
- Eight open shelves
- Airy feel to your room
- Perfect as a room divider
- 18 mm Manufactured wood
- Collection: Beach
- Shelf Material: Wood
- Assembly Required: Yes
- Size: 50 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- INVISIDOOR Cherry Trim Accessory for 32 in. or 36 in. Bookcase Door (ID.TK.CH)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- BESTAR Orion 30W Shelving Unit, Bark Gray & Graphite (116160-000047)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- ALERA Valencia Bookcase, 3 Shelf, Mahogany (ALEVA634432MY)
- Decorotika Bookcases & Bookshelves