Shop All Bookcases & Bookshelves
Decorotika
Decorotika AL67BCB04 67 x 18 x 9 in. Alice Accent Corner Unit Bookcase - Cordoba
Mfr # AL67BCB04
Zoro # G803689423
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # AL67BCB04
- Zoro # G803689423
- UPC # 8681529324314
- Country of Origin China
- Category Bookcases & Bookshelves
Description
An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18mm manufactured wood planks, this bookcase strikes a tall, open silhouette measuring 67" H x 18" W x 9" D overall. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.
Features- Alice Accent Corner Unit Bookcase
- 18 mm Manufactured wood
- Color: Cordoba
- Collection: Alice
- Shelf Material: Wood
- Assembly Required: Yes
- Dimension: 67" H x 18" W x 9" D
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- CONVENIENCE CONCEPTS Oxford 5 Tier Bookcase with Drawer, Gray - 31.5 x 59.75 x 11.75 in. (HI2539873)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- KB 58 x 29 x 12 in. Tall Bookcase - White (KB302726)
- MAYLINE Aberdeen Wall Mount Hutch, Gray (AWG72LGS)
- BAXTON STUDIO Psinta Dark Brown Modern Shelving Unit (91-4513)
- SAUDER 3-Shelf Bookcase Rao , Strong and lightweight 1 1/4 in. panel construction (427265)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- Decorotika Bookcases & Bookshelves