Shop All Bookcases & Bookshelves
Decorotika
Decorotika AL67BCB01 67 x 18 x 9 in. Alice Accent Corner Unit Bookcase - White
Mfr # AL67BCB01
Zoro # G403689595
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # AL67BCB01
- Zoro # G403689595
- UPC # 8681529322808
- Country of Origin China
- Category Bookcases & Bookshelves
Description
An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18mm manufactured wood planks, this bookcase strikes a tall, open silhouette measuring 67" H x 18" W x 9" D overall. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.
Features- Alice Accent Corner Unit Bookcase
- 18 mm Manufactured wood
- Color: White
- Collection: Alice
- Shelf Material: Wood
- Adjustable Shelving: Yes
- Assembly Required: Yes
- Size: 67" H x 18" W x 9" D
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- ALERA Bookcase, 65, 5 Shelf, Med Cherry (ALEVA636632MC)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- HASTINGS HOME Freestanding Ladder Bookcase, Black (700157EKD)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- Decorotika Bookcases & Bookshelves