Shop All Bookcases & Bookshelves
Decorotika
Decorotika ADR50BCB05 36 x 12 x 50 in. Adriana 4-Shelf Geometric Bookcase - Yellow & White
Mfr # ADR50BCB05
Zoro # G703689202
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # ADR50BCB05
- Zoro # G703689202
- UPC # 8681529323324
- Country of Origin China
- Category Bookcases & Bookshelves
Description
One of bookcase kind. Starting from scratch, pure adventure and fun. It adds an enthusiastic atmosphere while providing enough storage for your books, displays, and anything you want to put on. Sturdy enough and looking cool for your living space. Get ready for huge compliments because your loved ones would love this bookcase and it will make you happy.
Features- Metal cubicle with modern design
- It has Fantastic look
- Color: Yellow & White
- Collection: Adriana
- Shelf Material: Wood
- Assembly Required: Yes
- No. of Shevles: 4
- Dimension: 36 x 12 x 50 in.
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- WORKSPACE BY ALERA Three-Shelf Bookcase, 27.56 in. x 11.42 in. x 44.33 in., White (ALEWS281248WT)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Black Marble Look, Black (I 3684)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155WH)
- Decorotika Bookcases & Bookshelves