Shop All Bookcases & Bookshelves
Decorotika
Decorotika ADR50BCB01 36 x 12 x 50 in. Adriana 4-Shelf Geometric Bookcase - Black & Oak
Mfr # ADR50BCB01
Zoro # G503689334
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decorotika
- MFR # ADR50BCB01
- Zoro # G503689334
- UPC # 8681529323317
- Country of Origin China
- Category Bookcases & Bookshelves
Description
One of bookcase kind. Starting from scratch, pure adventure and fun. It adds an enthusiastic atmosphere while providing enough storage for your books, displays, and anything you want to put on. Sturdy enough and looking cool for your living space. Get ready for huge compliments because your loved ones would love this bookcase and it will make you happy.
Features- Metal cubicle with modern design
- It has Fantastic look
- Color: Black & Oak
- Collection: Adriana
- Shelf Material: Wood
- Assembly Required: Yes
- No. of Shevles: 4
- Dimension: 36 x 12 x 50 in.
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2765)
- HON Wood Bookcase, Three Shelf, 36w x 13 1/8d x 43 3/8h, Harvest (H10753.CC)
- KINGS FURNITURE Kings Furniture BK006-N Revolving Tall Bookcase; Natural (BK006-N)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, White, Contemporary (I 2496)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- Decorotika Bookcases & Bookshelves