Shop All Electrical Box Covers
Decora
Thermoplastic Cover 1G
Mfr # 04996-0GY
Zoro # G7669161
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decora
- MFR # 04996-0GY
- Zoro # G7669161
- UPC # 78477200735
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Mounting Orientation | Horizontal, Vertical |
Description
Leviton’s full line of Raintight and Weather Resistant Covers are ruggedly constructed to seal out moisture dust debris and insects while providing easy access to receptacles. Industrial Grade covers are designed for rugged conditions. Their sturdy gasketed covers mount vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (21254I)
- BAUMER 12-30V-DC PROXIMITY SENSOR (IFRM 08P13G1/S35L)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HAMMOND Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- Decora Electrical Box Covers