Shop All Wall Switches
Decora
Switch Sp Il Grnd Wht15A
Mfr # 05611-2WS
Zoro # G3890891
product price: $11.99
/ea
$11.99
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
- Brand Decora
- MFR # 05611-2WS
- Zoro # G3890891
- UPC # 78477200223
- Country of Origin United States
- Category Wall Switches
Description
Featuring a look and feel that qualify them as modern classics Decora designer rocker switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth quiet operation stem from quality materials fitted to tight tolerances and finished with great care ensuring years of trouble-free service. Easy to wire they work with tungsten fluorescent and resistive loads. Legendary Decora designer rocker switches come in a variety of colors to harmonize with any décor. Their sturdy construction and dependable performance are everything you’d expect from the pre-eminent switch maker.
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
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- DECORA Switch Sp Il Grnd Wht15A (L5611-2LW)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- DECORA Swtch Decora Cmbo 3Rk W (01755-0WS)
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- DECORA Switch W/Walplte Il15Awh (C32-05672-02W)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- Decora Lighting Controls